Pipe Marker, Adhesive, 2-1/4"H, 2-3/4"W, PK5, 7097-3C-PK

  • Mfr # 7097-3C-PK

  • Zoro # G101915811


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7097-3C-PK
Zoro #
G101915811
UPC #
888434585559
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Orange
Reflective
No
With or Without Arrows
With
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Water Resistant
Yes
Pipe Marker Legend
Electric Traced
Pipe Marker Package Type
Card
Number of Pipe Markers
3
Printed Language
English
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Maximum Pipe O.D.
3/4 in
Legend Text Color
Black
Minimum Pipe O.D.
1/4 in
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
3/4 in and Smaller
Adhesion Strength
85 oz/in
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Glow In The Dark
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Electric Traced, Legend Text Color Black, Character Height 1/2 in, Background Color Orange, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.