Pipe Marker, Adhesive, 2-1/4"H, 2-3/4"W, PK5, 7098-3C-PK

  • Mfr # 7098-3C-PK

  • Zoro # G301915888


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7098-3C-PK
Zoro #
G301915888
UPC #
888434567456
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
3/4 in
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Abrasion Resistant
Yes
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Legend
Exhaust
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
Minimum Pipe O.D.
1/4 in
Number of Pipe Markers
3
Finish
Glossy
Adhesion Strength
85 oz/in
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.