Pipe Marker, Adhesive, 2-1/4"H, 2-3/4"W, PK5, 7137-3C-PK

  • Mfr # 7137-3C-PK

  • Zoro # G701915853


product price: $10.65
/pk 5, $2.13/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7137-3C-PK
Zoro #
G701915853
UPC #
888434576793
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
High Pressure Condensate
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
High Pressure Condensate
Fits Pipe O.D.
3/4 in and Smaller
Maximum Pipe O.D.
3/4 in
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
1/4 in
Number of Pipe Markers
3
Adhesive Material
Acrylic
Water Resistant
Yes
Adhesion Strength
85 oz/in
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Condensate, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.