Pipe Marker, Adhesive, 2-1/4"H, 2-3/4"W, PK5, 7185-3C-PK

  • Mfr # 7185-3C-PK

  • Zoro # G001915881


product price: $9.59
/pk 5, $1.92/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7185-3C-PK
Zoro #
G001915881
UPC #
888434567111
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Blue
With or Without Arrows
With
Reflective
No
Pipe Marker Package Type
Card
Legend Text Color
White
Adhesive Style
Permanent
Number of Pipe Markers
3
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Legend
Medical Vacuum
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Water Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
3/4 in
Pipe Marker Material
Vinyl
Printed Language
English
Minimum Pipe O.D.
1/4 in
Minimum Service Temperature
-40 Degrees F
Adhesion Strength
85 oz/in
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Vacuum, Legend Text Color White, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.