Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, 2-1/4"H, 2-3/4"W, PK5, 83499-PK

  • Mfr # 83499-PK

  • Zoro # G701915808


product price: $13.99
/pk 5, $2.80/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI/ASME A13.1, RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83499-PK
Zoro #
G701915808
UPC #
888434566954
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1, RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
With or Without Arrows
With
Reflective
No
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Adhesion Strength
85 oz/in
Pipe Marker Legend
Aire Comprimido
Number of Pipe Markers
3
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Legend Text Color
Black
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
3/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Water Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller
Minimum Pipe O.D.
1/4 in
Chemical Resistant
Yes
Printed Language
Spanish
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Glow In The Dark
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Aire Comprimido, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.