Zoro Homepage

Pipe Marker, Adhesive, 2-1/4"H, 2-3/4"W, PK5, 86330-PK

  • Mfr # 86330-PK

  • Zoro # G901915899


product price: $13.35
/pk 5, $2.67/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86330-PK
Zoro #
G901915899
UPC #
888434567159
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Adhesion Strength
85 oz/in
Minimum Pipe O.D.
1/4 in
Water Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Package Type
Card
Number of Pipe Markers
3
Adhesive Style
Permanent
Maximum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Pipe Marker Legend
Medical Air 50-55 psi
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Abrasion Resistant
Yes
Legend Text Color
Black
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Finish
Glossy
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Air 50-55 psi, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.