Zoro Homepage

Pipe Marker, Adhesive, 2-1/4"H, 2-3/4"W, PK5, 86332-PK

  • Mfr # 86332-PK

  • Zoro # G601915809


product price: $14.49
/pk 5, $2.90/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86332-PK
Zoro #
G601915809
UPC #
888434571699
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Blue
Reflective
No
With or Without Arrows
With
Minimum Pipe O.D.
1/4 in
Number of Pipe Markers
3
Maximum Pipe O.D.
3/4 in
Pipe Marker Legend
Nitrous Oxide 50-55 psi
Legend Text Color
White
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Water Resistant
Yes
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Adhesion Strength
85 oz/in
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
3/4 in and Smaller
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrous Oxide 50-55 psi, Legend Text Color White, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.