Zoro Homepage

Pipe Marker, Adhesive, 4"H, 24"W, Brown, PK5

  • Mfr # 7358-1HV-PK

  • Zoro # G701915815


product price: $29.19
/pk 5, $5.84/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7358-1HV-PK
Zoro #
G701915815
UPC #
888434571132
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Number of Pipe Markers
1
Minimum Pipe O.D.
8 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Legend Text Color
White
Finish
Glossy
Pipe Marker Legend
Gas
Adhesion Strength
85 oz/in
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Fits Pipe O.D.
8 in and Larger
Water Resistant
Yes
Abrasion Resistant
Yes
Glow In The Dark
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color White, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.