Pipe Marker, Adhesive, 4"H, 24"W, Green, PK5, 7036-1HV-PK

  • Mfr # 7036-1HV-PK

  • Zoro # G901915882


product price:  $27.19
/pk 5, $5.44/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
RoHS Compliant with Directive 2011/65/EU
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7036-1HV-PK
Zoro #
G901915882
UPC #
888434573716
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Green
With or Without Arrows
Without
Reflective
No
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
8 in
Abrasion Resistant
Yes
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Water Resistant
Yes
Pipe Marker Legend
Brine
ANSI/ASME A13.1
Yes
Legend Text Color
White
Number of Pipe Markers
1
Adhesion Strength
85 oz/in
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Fits Pipe O.D.
8 in and Larger
Pipe Marker Material
Vinyl
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Adhesive Material
Acrylic
Glow In The Dark
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Brine, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.