Pipe Marker, Adhesive, 4"H, 24"W, Green, PK5, 7332-1HV-PK

  • Mfr # 7332-1HV-PK

  • Zoro # G101915835


product price:  $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7332-1HV-PK
Zoro #
G101915835
UPC #
888434581544
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Green
Reflective
No
With or Without Arrows
Without
Pipe Marker Legend
Boiler Feed Water
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Adhesion Strength
85 oz/in
Water Resistant
Yes
Fits Pipe O.D.
8 in and Larger
Pipe Marker Material
Vinyl
Finish
Glossy
Chemical Resistant
Yes
Adhesive Style
Permanent
Printed Language
English
Legend Text Color
White
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Minimum Pipe O.D.
8 in
Glow In The Dark
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Feed Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.