Pipe Marker, Adhesive, 4"H, 24"W, Green, PK5, 7366-1HV-PK

  • Mfr # 7366-1HV-PK

  • Zoro # G001915898


product price:  $21.89
/pk 5, $4.38/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7366-1HV-PK
Zoro #
G001915898
UPC #
888434580646
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend Text Color
White
Printed Language
English
Abrasion Resistant
Yes
Pipe Marker Legend
Heating Water Supply
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Water Resistant
Yes
Fits Pipe O.D.
8 in and Larger
Adhesion Strength
85 oz/in
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Finish
Glossy
Minimum Pipe O.D.
8 in
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Water Supply, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.