Pipe Marker, Adhesive, 4"H, 24"W, Orange, PK5, 7321-1HV-PK

  • Mfr # 7321-1HV-PK

  • Zoro # G601915847


product price:  $19.75
/pk 5, $3.95/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI/ASME A13.1
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7321-1HV-PK
Zoro #
G601915847
UPC #
888434574928
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Printed Language
English
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Fits Pipe O.D.
8 in and Larger
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
8 in
Pipe Marker Legend
Ammonia
Minimum Service Temperature
-40 Degrees F
Water Resistant
Yes
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesion Strength
85 oz/in
Legend Text Color
Black
Adhesive Style
Permanent
Chemical Resistant
Yes
Glow In The Dark
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.