Pipe Marker, Adhesive, 4"H, 24"W, Yellow, PK5, 7014-1HV-PK

  • Mfr # 7014-1HV-PK

  • Zoro # G301915871


product price:  $28.85
/pk 5, $5.77/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI/ASME A13.1
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7014-1HV-PK
Zoro #
G301915871
UPC #
888434573341
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend Text Color
Black
Finish
Glossy
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Adhesion Strength
85 oz/in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Ammonia
Fits Pipe O.D.
8 in and Larger
Minimum Pipe O.D.
8 in
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
1
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Water Resistant
Yes
Adhesive Material
Acrylic
Printed Language
English
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.