Pipe Marker, Adhesive, 4"H, 24"W, Yellow, PK5, 7033-1HV-PK

  • Mfr # 7033-1HV-PK

  • Zoro # G801915869


product price:  $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI/ASME A13.1
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7033-1HV-PK
Zoro #
G801915869
UPC #
888434579916
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Fits Pipe O.D.
8 in and Larger
Printed Language
English
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Finish
Glossy
Adhesion Strength
85 oz/in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Number of Pipe Markers
1
Pipe Marker Legend
Boiler Feed Water
Minimum Pipe O.D.
8 in
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Feed Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.