Pipe Marker, Adhesive, 4"H, 24"W, Yellow, PK5, 7089-1HV-PK

  • Mfr # 7089-1HV-PK

  • Zoro # G301915901


product price:  $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI/ASME A13.1
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7089-1HV-PK
Zoro #
G301915901
UPC #
888434582930
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Abrasion Resistant
Yes
Number of Pipe Markers
1
Legend Text Color
Black
Printed Language
English
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Domestic Hot Water Supply
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
8 in and Larger
Minimum Pipe O.D.
8 in
Adhesion Strength
85 oz/in
Finish
Glossy
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water Supply, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.