Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, 4"H, 24"W, Yellow, PK5, 7204-1HV-PK

  • Mfr # 7204-1HV-PK

  • Zoro # G301915864


product price: $27.29
/pk 5, $5.46/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI/ASME A13.1
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7204-1HV-PK
Zoro #
G301915864
UPC #
888434572900
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Oil
Minimum Application Temperature
0 Degrees F
Water Resistant
Yes
Finish
Glossy
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Pipe Marker Legend
Oil
Fits Pipe O.D.
8 in and Larger
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Printed Language
English
Abrasion Resistant
Yes
Number of Pipe Markers
1
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesion Strength
85 oz/in
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oil, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.