Pipe Marker, Adhesive, 4"H, 24"W, Yellow, PK5, 7209-1HV-PK

  • Mfr # 7209-1HV-PK

  • Zoro # G301915833


product price:  $27.99
/pk 5, $5.60/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI/ASME A13.1
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7209-1HV-PK
Zoro #
G301915833
UPC #
888434571576
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Legend Text Color
Black
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Oxygen
Printed Language
English
ANSI/ASME A13.1
Yes
Finish
Glossy
Adhesion Strength
85 oz/in
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Number of Pipe Markers
1
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.