Pipe Marker, Adhesive, 4"H, 24"W, Yellow, PK5, 7218-1HV-PK

  • Mfr # 7218-1HV-PK

  • Zoro # G601915854


product price:  $21.49
/pk 5, $4.30/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI/ASME A13.1
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7218-1HV-PK
Zoro #
G601915854
UPC #
888434580387
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
8 in and Larger
Adhesion Strength
85 oz/in
Minimum Pipe O.D.
8 in
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Legend Text Color
Black
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Water Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Printed Language
English
Finish
Glossy
Number of Pipe Markers
1
Pipe Marker Legend
Potable Water
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.