Pipe Marker, Adhesive, 4"H, 24"W, Yellow, PK5, 7298-1HV-PK

  • Mfr # 7298-1HV-PK

  • Zoro # G201915896


product price:  $19.49
/pk 5, $3.90/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI/ASME A13.1
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7298-1HV-PK
Zoro #
G201915896
UPC #
888434576090
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
8 in and Larger
Legend Text Color
Black
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Pipe Marker Legend
Waste
Minimum Pipe O.D.
8 in
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Adhesion Strength
85 oz/in
Water Resistant
Yes
Chemical Resistant
Yes
Number of Pipe Markers
1
Glow In The Dark
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Waste, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.