Pipe Marker, Adhesive, 4"H, 24"W, Yellow, PK5, 7303-1HV-PK

  • Mfr # 7303-1HV-PK

  • Zoro # G701915839


product price:  $27.19
/pk 5, $5.44/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI/ASME A13.1
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7303-1HV-PK
Zoro #
G701915839
UPC #
888434578520
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Adhesion Strength
85 oz/in
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
Pipe Marker Package Type
Card
Legend Text Color
Black
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Abrasion Resistant
Yes
Chemical Resistant
Yes
Minimum Pipe O.D.
8 in
Printed Language
English
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
8 in and Larger
Pipe Marker Legend
Water
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.