Pipe Marker, Adhesive, Black, Acetone, PK5, 7000-1HV-PK

  • Mfr # 7000-1HV-PK

  • Zoro # G202141058


product price: $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-1HV-PK
Zoro #
G202141058
UPC #
888434574126
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Pipe Marker Legend
Acetone
Humidity Resistant
No
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Finish
Glossy
Adhesive Style
Permanent
Abrasion Resistant
Yes
Water Resistant
No
UV Resistant
No
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Legend Text Color
Black
Glow In The Dark
No
Protective Coating
No Protective Coating
Minimum Pipe O.D.
8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Package Type
Card
Number of Pipe Markers
1
Fits Pipe O.D.
8 in and Larger
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acetone, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.