Zoro Homepage

Pipe Marker, Adhesive, Black, Acetone, PK5, 7000-3C-PK

  • Mfr # 7000-3C-PK

  • Zoro # G202140648


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-3C-PK
Zoro #
G202140648
UPC #
888434574713
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Pipe Marker Legend
Acetone
Pipe Marker Package Type
Card
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Water Resistant
No
Printed Language
English
Number of Pipe Markers
3
Legend Text Color
Black
Pipe Marker Material
Plastic
Finish
Glossy
Humidity Resistant
No
Maximum Pipe O.D.
3/4 in
UV Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acetone, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.