Zoro Homepage

Pipe Marker, Adhesive, Black, Acid, PK5, 108446-PK

  • Mfr # 108446-PK

  • Zoro # G102140458


product price: $14.19
/pk 5, $2.84/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108446-PK
Zoro #
G102140458
UPC #
888434565001
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Pipe Marker Legend
Acid
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Water Resistant
No
Abrasion Resistant
Yes
Maximum Pipe O.D.
3/4 in
Number of Pipe Markers
28
UV Resistant
No
ISO 14726
No
Glow In The Dark
No
Finish
Glossy
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Legend Text Color
Black
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.