Zoro Homepage

Pipe Marker, Adhesive, Black, Acid, PK5, 7002-1-PK

  • Mfr # 7002-1-PK

  • Zoro # G902140559


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7002-1-PK
Zoro #
G902140559
UPC #
888434565209
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Protective Coating
No Protective Coating
Pipe Marker Legend
Acid
NFPA 99, CGA C-9
No
Water Resistant
No
Humidity Resistant
No
Abrasion Resistant
Yes
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
7 7/8 in
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
1
UV Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
ANSI/ASME A13.1
Yes
Printed Language
English
Minimum Pipe O.D.
2 1/2 in
Adhesive Material
Acrylic
ISO 14726
No
Finish
Glossy
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.