Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Acid, PK5, 7318-1-PK

  • Mfr # 7318-1-PK

  • Zoro # G802140512


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7318-1-PK
Zoro #
G802140512
UPC #
888434565742
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Chemical Resistant
Yes
Adhesive Style
Permanent
Printed Language
English
Water Resistant
No
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Legend Text Color
Black
Maximum Pipe O.D.
7 7/8 in
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
ISO 14726
No
Pipe Marker Material
Vinyl
Glow In The Dark
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Weather Resistant
Yes
Pipe Marker Legend
Acid
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
2 1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.