Pipe Marker, Adhesive, Black, Acid, PK5, 7318-4-PK

  • Mfr # 7318-4-PK

  • Zoro # G302594693


product price:  $10.75
/pk 5, $2.15/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7318-4-PK
Zoro #
G302594693
UPC #
888434565360
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Protective Coating
No Protective Coating
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
2 3/8 in
Number of Pipe Markers
4
Humidity Resistant
No
Glow In The Dark
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Water Resistant
No
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
3/4 in
Chemical Resistant
Yes
Printed Language
English
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
ISO 14726
No
UV Resistant
No
Pipe Marker Legend
Acid

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.