Pipe Marker, Adhesive, Black, Acid Vent, PK5, 7003-1HV-PK

  • Mfr # 7003-1HV-PK

  • Zoro # G802140574


product price: $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7003-1HV-PK
Zoro #
G802140574
UPC #
888434565193
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Fits Pipe O.D.
8 in and Larger
Abrasion Resistant
Yes
Glow In The Dark
No
Number of Pipe Markers
1
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Humidity Resistant
No
Minimum Pipe O.D.
8 in
Water Resistant
No
UV Resistant
No
Printed Language
English
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Acid Vent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Legend Text Color
Black
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Vent, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.