Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Acid Vent, PK5, 7003-3C-PK

  • Mfr # 7003-3C-PK

  • Zoro # G602140514


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7003-3C-PK
Zoro #
G602140514
UPC #
888434565216
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Acid Vent
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Number of Pipe Markers
3
Weather Resistant
Yes
Glow In The Dark
No
Pipe Marker Material
Vinyl
Water Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Humidity Resistant
No
Maximum Pipe O.D.
3/4 in
Chemical Resistant
Yes
Legend Text Color
Black
Printed Language
English
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Vent, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.