Zoro Homepage

Pipe Marker, Adhesive, Black, Acid Vent, PK5, 7003-4-PK

  • Mfr # 7003-4-PK

  • Zoro # G802140284


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7003-4-PK
Zoro #
G802140284
UPC #
888434564844
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
2 3/8 in
Number of Pipe Markers
4
Minimum Pipe O.D.
3/4 in
ISO 14726
No
Glow In The Dark
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Legend
Acid Vent
Water Resistant
No
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Humidity Resistant
No
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
Finish
Glossy
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Vent, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.