Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Acid Vent, PK5, 7319-1-PK

  • Mfr # 7319-1-PK

  • Zoro # G802140369


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7319-1-PK
Zoro #
G802140369
UPC #
888434565322
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
Without
Reflective
No
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Pipe Marker Legend
Acid Vent
Number of Pipe Markers
1
Humidity Resistant
No
Protective Coating
No Protective Coating
Chemical Resistant
Yes
UV Resistant
No
Legend Text Color
Black
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Minimum Pipe O.D.
2 1/2 in
ISO 14726
No
Adhesive Material
Acrylic
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Printed Language
English
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Water Resistant
No
Maximum Pipe O.D.
7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Vent, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.