Pipe Marker, Adhesive, Black, Acid Vent, PK5, 7319-1HV-PK

  • Mfr # 7319-1HV-PK

  • Zoro # G002140879


product price: $27.19
/pk 5, $5.44/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7319-1HV-PK
Zoro #
G002140879
UPC #
888434565933
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
Without
Reflective
No
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Adhesive Style
Permanent
Weather Resistant
Yes
Humidity Resistant
No
Pipe Marker Legend
Acid Vent
UV Resistant
No
Minimum Pipe O.D.
8 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Finish
Glossy
Water Resistant
No
Glow In The Dark
No
Pipe Marker Package Type
Card
Number of Pipe Markers
1
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Printed Language
English
Adhesive Material
Acrylic
Chemical Resistant
Yes
Fits Pipe O.D.
8 in and Larger

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Vent, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.