Zoro Homepage

Pipe Marker, Adhesive, Black, Alcohol, PK5, 7012-4-PK

  • Mfr # 7012-4-PK

  • Zoro # G902141006


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7012-4-PK
Zoro #
G902141006
UPC #
888434573860
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Minimum Pipe O.D.
3/4 in
UV Resistant
No
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes
Number of Pipe Markers
4
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Adhesive Material
Acrylic
Chemical Resistant
Yes
Finish
Glossy
Pipe Marker Legend
Alcohol
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Weather Resistant
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
2 3/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Alcohol, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.