Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Alum, PK5, 7013-1-PK

  • Mfr # 7013-1-PK

  • Zoro # G802141205


product price: $11.55
/pk 5, $2.31/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7013-1-PK
Zoro #
G802141205
UPC #
888434569412
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Adhesive Style
Permanent
Legend Text Color
Black
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
UV Resistant
No
ISO 14726
No
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
1
Humidity Resistant
No
Pipe Marker Legend
Alum
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Adhesive Material
Acrylic
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Alum, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.