Pipe Marker, Adhesive, Black, Alum, PK5, 7013-1HV-PK

  • Mfr # 7013-1HV-PK

  • Zoro # G102141226


product price:  $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7013-1HV-PK
Zoro #
G102141226
UPC #
888434569184
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Humidity Resistant
No
Legend Text Color
Black
Number of Pipe Markers
1
Weather Resistant
Yes
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Pipe Marker Legend
Alum
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Water Resistant
No
Printed Language
English
Adhesive Material
Acrylic
Adhesive Style
Permanent
Fits Pipe O.D.
8 in and Larger
Minimum Application Temperature
0 Degrees F
Finish
Glossy
UV Resistant
No
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Alum, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.