Zoro Homepage

Pipe Marker, Adhesive, Black, Ammonia, PK5, 7014-4-PK

  • Mfr # 7014-4-PK

  • Zoro # G602140651


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7014-4-PK
Zoro #
G602140651
UPC #
888434574768
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Minimum Pipe O.D.
3/4 in
Pipe Marker Material
Vinyl
ISO 14726
No
Abrasion Resistant
Yes
Adhesive Style
Permanent
Maximum Pipe O.D.
2 3/8 in
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Printed Language
English
Pipe Marker Package Type
Card
Glow In The Dark
No
Pipe Marker Legend
Ammonia
Adhesive Material
Acrylic
Finish
Glossy
Water Resistant
No
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Number of Pipe Markers
4
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.