Zoro Homepage

Pipe Marker, Adhesive, Black, Ammonia, PK5, 7321-3C-PK

  • Mfr # 7321-3C-PK

  • Zoro # G202141133


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7321-3C-PK
Zoro #
G202141133
UPC #
888434575093
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
3/4 in
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Chemical Resistant
Yes
UV Resistant
No
NFPA 99, CGA C-9
No
Fits Pipe O.D.
3/4 in and Smaller
Finish
Glossy
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Pipe Marker Legend
Ammonia
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Printed Language
English
Glow In The Dark
No
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Water Resistant
No
Number of Pipe Markers
3
Average Outdoor Durability
8 to 10 yr

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Orange, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.