Zoro Homepage

Pipe Marker, Adhesive, Black, Ammonia, PK5, 7321-4-PK

  • Mfr # 7321-4-PK

  • Zoro # G802141083


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7321-4-PK
Zoro #
G802141083
UPC #
888434574010
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Water Resistant
No
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Humidity Resistant
No
Glow In The Dark
No
Finish
Glossy
Pipe Marker Legend
Ammonia
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Minimum Pipe O.D.
3/4 in
Maximum Pipe O.D.
2 3/8 in
Printed Language
English
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Weather Resistant
Yes
Chemical Resistant
Yes
Legend Text Color
Black
Fits Pipe O.D.
3/4 to 2 3/8 in
Number of Pipe Markers
4
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.