Zoro Homepage

Pipe Marker, Adhesive, Black, (Arrow), PK5, 91883-PK

  • Mfr # 91883-PK

  • Zoro # G102594664


product price: $17.15
/pk 5, $3.43/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91883-PK
Zoro #
G102594664
UPC #
888434564608
Country of Origin
Mexico

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend Text Color
Black
Protective Coating
No Protective Coating
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
3/4 in
Adhesive Style
Permanent
Pipe Marker Legend
(Arrow)
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Humidity Resistant
No
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
No Text
ANSI/ASME A13.1
Yes
Number of Pipe Markers
28
Finish
Glossy
Glow In The Dark
No
UV Resistant
No
Water Resistant
No
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.