Zoro Homepage

Pipe Marker, Adhesive, Black, (Arrow), PK5, 91887-PK

  • Mfr # 91887-PK

  • Zoro # G702594637


product price: $17.15
/pk 5, $3.43/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91887-PK
Zoro #
G702594637
UPC #
888434564615
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Adhesive Material
Acrylic
Fits Pipe O.D.
3/4 in and Smaller
Legend Text Color
Black
Pipe Marker Legend
(Arrow)
Finish
Glossy
Printed Language
No Text
Weather Resistant
Yes
Pipe Marker Package Type
Card
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Humidity Resistant
No
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Number of Pipe Markers
28
Water Resistant
No
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
3/4 in
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Orange, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.