Zoro Homepage

Pipe Marker, Adhesive, Black, (Arrow), PK5, 91888-PK

  • Mfr # 91888-PK

  • Zoro # G102594640


product price: $17.15
/pk 5, $3.43/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91888-PK
Zoro #
G102594640
UPC #
888434564646
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
Reflective
No
With or Without Arrows
With
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Number of Pipe Markers
28
Abrasion Resistant
Yes
Adhesive Style
Permanent
Maximum Pipe O.D.
3/4 in
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
(Arrow)
Water Resistant
No
NFPA 99, CGA C-9
No
Printed Language
No Text
Humidity Resistant
No
Protective Coating
No Protective Coating
Weather Resistant
Yes
Legend Text Color
Black
Chemical Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
UV Resistant
No
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color White, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.