Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, C, PK5, 7307-1HV-PK

  • Mfr # 7307-1HV-PK

  • Zoro # G702141145


product price: $20.25
/pk 5, $4.05/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7307-1HV-PK
Zoro #
G702141145
UPC #
888434584392
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
8 in and Larger
Printed Language
English
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Pipe Marker Legend
_____ Degrees C
Legend Text Color
Black
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Finish
Glossy
Water Resistant
Yes
Adhesive Style
Permanent
Chemical Resistant
Yes
Glow In The Dark
No
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Adhesive Material
Acrylic
Humidity Resistant
No
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
8 in
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend _____ Degrees C, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.