Zoro Homepage

Pipe Marker, Adhesive, Black, Caustic, PK5, 7339-1-PK

  • Mfr # 7339-1-PK

  • Zoro # G802140536


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7339-1-PK
Zoro #
G802140536
UPC #
888434565889
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Card
Maximum Pipe O.D.
7 7/8 in
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Chemical Resistant
Yes
Protective Coating
No Protective Coating
ISO 14726
No
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Caustic
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
Glow In The Dark
No
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
UV Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Abrasion Resistant
Yes
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
1
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.