Zoro Homepage

Pipe Marker, Adhesive, Black, Caustic, PK5, 7339-1HV-PK

  • Mfr # 7339-1HV-PK

  • Zoro # G202140457


product price: $27.69
/pk 5, $5.54/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7339-1HV-PK
Zoro #
G202140457
UPC #
888434565032
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Humidity Resistant
No
Minimum Pipe O.D.
8 in
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Weather Resistant
Yes
Water Resistant
No
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Number of Pipe Markers
1
ISO 14726
No
Fits Pipe O.D.
8 in and Larger
Printed Language
English
Pipe Marker Legend
Caustic
ANSI/ASME A13.1
Yes
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Legend Text Color
Black
Glow In The Dark
No
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.