Pipe Marker, Adhesive, Black, Chemical, PK5, 7042-1-PK

  • Mfr # 7042-1-PK

  • Zoro # G902141396


product price: $10.65
/pk 5, $2.13/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7042-1-PK
Zoro #
G902141396
UPC #
888434575444
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Number of Pipe Markers
1
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Legend
Chemical
Pipe Marker Material
Plastic
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Weather Resistant
Yes
Adhesive Material
Acrylic
Printed Language
English
Finish
Glossy
Humidity Resistant
No
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Water Resistant
No
Maximum Pipe O.D.
7 7/8 in
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Protective Coating
No Protective Coating
Fits Pipe O.D.
2 1/2 to 7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chemical, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.