Pipe Marker, Adhesive, Black, Chemical, PK5, 7341-1HV-PK

  • Mfr # 7341-1HV-PK

  • Zoro # G402140769


product price:  $19.79
/pk 5, $3.96/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7341-1HV-PK
Zoro #
G402140769
UPC #
888434573365
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Humidity Resistant
No
Number of Pipe Markers
1
Glow In The Dark
No
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Legend Text Color
Black
Protective Coating
No Protective Coating
Weather Resistant
Yes
Printed Language
English
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Chemical
UV Resistant
No
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chemical, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.