Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Chemical, PK5, 7341-4-PK

  • Mfr # 7341-4-PK

  • Zoro # G702141336


product price: $10.95
/pk 5, $2.19/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7341-4-PK
Zoro #
G702141336
UPC #
888434575468
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Minimum Service Temperature
-40 Degrees F
Printed Language
English
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
4
Minimum Pipe O.D.
3/4 in
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Weather Resistant
Yes
Pipe Marker Legend
Chemical
Legend Text Color
Black
Finish
Glossy
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Package Type
Card
Glow In The Dark
No
Water Resistant
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 3/8 in
Chemical Resistant
Yes
ISO 14726
No
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chemical, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.