Pipe Marker, Adhesive, Black, Chlorine, PK5, 7048-1HV-PK

  • Mfr # 7048-1HV-PK

  • Zoro # G802141519


product price:  $28.55
/pk 5, $5.71/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7048-1HV-PK
Zoro #
G802141519
UPC #
888434570234
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
NFPA 99, CGA C-9
No
Fits Pipe O.D.
8 in and Larger
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Legend Text Color
Black
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
1
Finish
Glossy
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Minimum Pipe O.D.
8 in
Pipe Marker Legend
Chlorine
Abrasion Resistant
Yes
UV Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.