Zoro Homepage

Pipe Marker, Adhesive, Black, Chlorine, PK5, 7048-4-PK

  • Mfr # 7048-4-PK

  • Zoro # G302594563


product price: $12.29
/pk 5, $2.46/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7048-4-PK
Zoro #
G302594563
UPC #
888434570777
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
ISO 14726
No
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
4
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Chlorine
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Weather Resistant
Yes
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Printed Language
English
Chemical Resistant
Yes
Water Resistant
No
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
2 3/8 in
Abrasion Resistant
Yes
Adhesive Style
Permanent
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Material
Acrylic
Minimum Pipe O.D.
3/4 in
Glow In The Dark
No
Humidity Resistant
No
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.