Zoro Homepage

Pipe Marker, Adhesive, Black, Chlorine, PK5, 7343-3C-PK

  • Mfr # 7343-3C-PK

  • Zoro # G002140145


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7343-3C-PK
Zoro #
G002140145
UPC #
888434570791
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
3/4 in and Smaller
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Glow In The Dark
No
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Chemical Resistant
Yes
UV Resistant
No
Maximum Pipe O.D.
3/4 in
Finish
Glossy
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
3
Minimum Application Temperature
0 Degrees F
Printed Language
English
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Chlorine
Water Resistant
No
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Orange, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.