Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Chlorine, PK5, 91911-PK

  • Mfr # 91911-PK

  • Zoro # G402140394


product price: $13.45
/pk 5, $2.69/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91911-PK
Zoro #
G402140394
UPC #
888434572207
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
ISO 14726
No
Legend Text Color
Black
Glow In The Dark
No
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Chlorine
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
3/4 in
UV Resistant
No
Pipe Marker Package Type
Card
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Finish
Glossy
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
28

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.